Shop All Voice & Data Jack Accessories
Panduit
Jack Module Block-Out Device, 10 Block-O
Mfr # PSL-DCJB-IW
Zoro # G304858274
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RJ45 Blockout Device
- Color White
- For Use With RJ45 Jacks
- Material Polycarbonate
- Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCJB-IW
- Zoro # G304858274
- UPC # 7498357820
- Country of Origin Multiple
- Category Voice & Data Jack Accessories
Dimensions
Height | 0.4 in |
Overall Length | 0.51 in |
Overall Height | 0.4 |
Width | 0.46 in |
Overall Width | 0.46 |
Overall Width (mm) | 11.6 |
Overall Height (mm) | 10.1 |
Overall Length (mm) | 12.9 |
Overall Height (In.) | 0.4 |
Overall Length (In.) | 0.51 |
Overall Width (In.) | 0.46 |
Details
Item | Network Security Blockout Device/Jack |
Type | RJ45 Blockout Device |
Color | White |
For Use With | RJ45 Jacks |
Material | Polycarbonate |
Product Type | RJ45 Blockout Device |
Resistance Properties | Tamper-Resistant |
Product Class | Safety & Security |
Description
The block-out device works with most standard RJ45 openings to prevent unauthorized access and to protect from dust and debris or foreign objects. Package includes 10 off white devices and one removal tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MJN2C-AC24)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HNF362R)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (XB5AG41)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- Panduit Voice & Data Jack Accessories