Shop All Stereo & Optical Audio Cables
Panduit
JACK MOD BLOCKOUT DEVICE BLACK, 10 PCS/PK + 1 REMOVAL TOOL
Mfr # PSL-DCJB-BL
Zoro # G1310724
product price: $45.49
/ea
Sold in multiples of 3 for $136.47
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.4"
- Width 0.5"
- Product Type Port Blocker
- Depth 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCJB-BL
- Zoro # G1310724
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Height | 0.4" |
Width | 0.5" |
Depth | 0.5" |
Details
Product Type | Port Blocker |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Replacement Battery for EverStart ES5L-BS (YTX5L-BS211954)
- PYRAMID 1'' 300 Watt Heavy Duty Titainium Super Tweeter (TW44)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 10-Pack (VDV812-623)
- MIGHTY MAX BATTERY 12V 4.5Ah Home Alarm Security System SLA Battery (ML5-12281)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 3ft (5576)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable (VCA-7010)
- HOSA TECHNOLOGY INC HOSA TECHNOLOGY PLG025S .25 in. TRS Connector (PLG025S)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 3ft (P560-003)
- ADD-ON 3Ft Hdmi/Dvi-D M/F Black Adapter Cbl (HDMI2DVIDMF3F)
- Panduit Stereo & Optical Audio Cables