Shop All Voice & Data Jacks
This Product is Discontinued
Panduit
Jack, Mini Com, Cat 6, Off White (Discontinued)
Mfr # CJ688TPIW
Zoro # G0356641
This Product is Discontinued
Key Features
- Series Mini Com
- Cable Type CAT6
- Material Plastic
- Color Off-White
- For Use With Mini-Com Faceplate and Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ688TPIW
- Zoro # G0356641
- UPC # 074983992737
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Depth | 1.432 in |
Width | 0.624 in |
Height | 0.712 in |
Overall Length (In.) | 1.43 |
Overall Width (In.) | 0.63 |
Overall Depth (In.) | 1.43 |
Overall Height (In.) | 0.71 |
Overall Height (mm) | 18 |
Overall Length (mm) | 36.3 |
Overall Width (mm) | 16 |
Overall Depth (mm) | 36.3 |
Overall Width | 5/8 in |
Overall Depth | 1 3/8 in |
Overall Height | 3/4 in |
Description
Modular Jack, Termination Type Tool-Less, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Off-White, RCA Insulator Color Off-White, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Resistance Properties Flame/Fire Resistant, Standards ANSI/TIA-1096-A, ANSI/TIA-568-C.2, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801 Class E, RoHS Compliant, UL 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.