Shop All Voice & Data Jacks
Panduit
Jack, Mini Com, Cat 5e, White
Mfr # CJ5E88TWH
Zoro # G1980903
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini Com
- Cable Type CAT5e
- Material Plastic
- Color White
- For Use With Mini-Com Faceplate and Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ5E88TWH
- Zoro # G1980903
- UPC # 074983771363
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.712 in |
Width | 0.624 in |
Depth | 1.432 in |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.62 |
Overall Depth (In.) | 1.43 |
Overall Length (In.) | 1.43 |
Overall Depth (mm) | 36.3 |
Overall Length (mm) | 36.3 |
Overall Height (mm) | 18 |
Overall Width (mm) | 15.7 |
Overall Depth | 1 3/8 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Description
Modular Jack, Termination Type Tool-Less, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color White, RCA Insulator Color White, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Resistance Properties Flame/Fire Resistant, Standards ANSI/TIA-568.2-D, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5262-R)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-QRL-BK)
- L.H. DOTTIE L.H. Dottie 1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 10PK (PH50BSS)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Cat 6 Punchdown Jack Module - Electri (NK688MEI)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- Panduit Voice & Data Jacks