Shop All Voice & Data Jacks
Panduit
Jack, Mini Com, Cat 5e, Ivory
Mfr # CJ5E88TEI
Zoro # G2888076
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini Com
- Cable Type CAT5e
- Material Plastic
- Color Ivory
- For Use With Mini-Com Faceplate and Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CJ5E88TEI
- Zoro # G2888076
- UPC # 074983771325
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.712 in |
Depth | 1.432 in |
Width | 0.624 in |
Overall Depth (In.) | 1.43 |
Overall Width (In.) | 0.62 |
Overall Height (In.) | 0.71 |
Overall Length (In.) | 1.43 |
Overall Height (mm) | 18 |
Overall Width (mm) | 15.7 |
Overall Depth (mm) | 36.3 |
Overall Length (mm) | 36.3 |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Overall Depth | 1 3/8 in |
Description
Modular Jack, Termination Type Tool-Less, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Ivory, RCA Insulator Color Ivory, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Resistance Properties Flame/Fire Resistant, Standards ANSI/TIA-568.2-D, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- ARLINGTON INDUSTRIES Electrical Box Extender (BE1-2)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321NRB)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MIG-Q)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MRD-Q)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- ALLEN TEL Flush Mount TV Wall Jack, White (AT1031-F-15)
- Panduit Voice & Data Jacks