Shop All Voice & Data Jacks
Panduit
Jack, Mini Com, Cat 5e, Black
Mfr # CJ5E88TBL
Zoro # G2392652
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini Com
- Cable Type CAT5e
- Material Plastic
- Color Black
- For Use With Mini-Com Faceplate and Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CJ5E88TBL
- Zoro # G2392652
- UPC # 074983771370
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.712 in |
Width | 0.624 in |
Depth | 1.432 in |
Overall Length (In.) | 1.43 |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.62 |
Overall Depth (In.) | 1.43 |
Overall Length (mm) | 36.3 |
Overall Depth (mm) | 36.3 |
Overall Height (mm) | 18 |
Overall Width (mm) | 15.7 |
Overall Width | 5/8 in |
Overall Depth | 1 3/8 in |
Overall Height | 3/4 in |
Description
Modular Jack, Termination Type Tool-Less, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Black, RCA Insulator Color Black, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Resistance Properties Flame/Fire Resistant, Standards ANSI/TIA-568.2-D, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 250 ft. BK (E3707)
- HUBBELL 30A Watertight Locking Plug 3P 4W 125/250VAC (HBL28W74)
- HALEX Coupling Emt/Non-Metal 1/2Inch (91530)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MIG-Q)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- Panduit Voice & Data Jacks