Shop All Cable Supports
Panduit
J-Pro Cable Support System with Ceiling
Mfr # JP2CMB-L
Zoro # G2860480
product price: $241.99
/pk 50, $4.84/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Includes Ceiling Mount Bracket
- Height 4.8 in
- Width 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2CMB-L
- Zoro # G2860480
- UPC # 61305625940
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 4.8 in |
Width | 5.8 in |
Overall Length | 5.8 in |
Overall Height (mm) | 120.7 |
Overall Length (In.) | 5.8 |
Overall Width (In.) | 5.8 |
Overall Height (In.) | 4.8 |
Overall Length (mm) | 147.3 |
Overall Width (mm) | 147.3 |
Details
Color | Natural |
Material | Nylon 6.6 |
Includes | Ceiling Mount Bracket |
Application | Route High Performance Communication Cabling in Air Handling Spaces |
Static Load Capacity (kg) | 13.6 |
Mount Method | Ceiling Mount |
Category 6 Cable Capacity | 46 |
Maximum J-Hook Bundle Capacity | 50.08 |
Product Type | J-Pro Cable Support |
Static Load Capacity (lb) | 30 |
Category 5e Cable Capacity | 55 |
Support Type | J-PRO J-Hook System |
Category 6A Cable Capacity | 30 |
Product Class | Wire Routing, Management & Protection |
Product Color | White |
Description
J-Pro Cable Support System with Ceiling Mount, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-6-1/4-R)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- FASTTRACK 1-TO-4 Power Cord Splitter - Black - 14 (FA132236)
- GARDNER BENDER Rotary Switch, Black, Plastic, SPST, On/Off (GSW-69)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- Panduit Cable Supports