Shop All Cable Supports
Panduit
J-Pro Cable Support System Wall Mount Wi (50 Pack), 50PK
Mfr # JP75WP2B-L20
Zoro # G104859570
product price: $85.99
/pk 50, $1.72/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Load Capacity 15
- Material Metal
- Type J-Pro Cable Support
- Includes Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75WP2B-L20
- Zoro # G104859570
- UPC # 7498397111
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 3.8 in |
Dimensions | 1.9 in L x 3.8 H x 1.9 W |
Width | 1.9 in |
Overall Length | 1.9 in |
Overall Height (In.) | 3.8 |
Overall Length (mm) | 48.3 |
Overall Length (In.) | 1.9 |
Overall Height (mm) | 96.5 |
Overall Width (mm) | 48.3 |
Overall Width (In.) | 1.9 |
Description
J-PRO Cable support system, for powder actuated installation on walls, one 5/32 (M4) mounting hole for user supplied fasteners, 0.75 (19.0mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ur, Red (TBN-1002)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M132)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- KING INNOVATION Stapl Ins1.25X9/16Bg/100 (70112)
- Panduit Cable Supports