Shop All Cable Supports
Panduit
J-Pro Cable Support System Wall Mount
Mfr # JP131W-L2
Zoro # G2857680
product price: $156.99
/pk 50, $3.14/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon 6.6
- Height 3.33 in
- Width 2.36 in
- Application Route High Performance Communication Cabling in Air Handling Spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131W-L2
- Zoro # G2857680
- UPC # 7498340869
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 3.33 in |
Width | 2.36 in |
Overall Length | 2.36 in |
Overall Length (In.) | 2.36 |
Overall Height (mm) | 84.6 |
Overall Height (In.) | 3.33 |
Overall Length (mm) | 59.9 |
Overall Width (In.) | 2.36 |
Overall Width (mm) | 59.9 |
Description
J-Pro Cable Support System Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 125A, 600V AC, Indicating (AJT125)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-1CR)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- Panduit Cable Supports