Shop All Cable Supports
Panduit
J-Pro Cable Support System Under Floor P
Mfr # JP4UF100-X20
Zoro # G2861445
product price: $79.95
/pk 10, $8.00/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 7.7 in
- Width 4.5 in
- Includes Underfloor Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4UF100-X20
- Zoro # G2861445
- UPC # 7498344070
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 7.7 in |
Width | 4.5 in |
Overall Length | 4.5 in |
Overall Length (mm) | 114.1 |
Overall Height (mm) | 194.6 |
Overall Height (In.) | 7.7 |
Overall Width (In.) | 4.5 |
Overall Width (mm) | 114.1 |
Overall Length (In.) | 4.5 |
Description
J-Pro Cable Support System Under Floor Pedestal Support Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A150H7)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- Panduit Cable Supports