Shop All Cable Supports
Panduit
J-Pro Cable Support System Under Floor P
Mfr # JP2UF100-L20
Zoro # G2862529
product price: $222.99
/pk 50, $4.46/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 4.70"
- Includes Underfloor Clamp
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2UF100-L20
- Zoro # G2862529
- UPC # 7498357126
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 4.70" |
Height | 4.7 in |
Depth | 1.80" |
Overall Length | 3.1 in |
Overall Length (In.) | 3.1 |
Overall Height (mm) | 119.1 |
Overall Length (mm) | 79.4 |
Overall Width (In.) | 3.1 |
Overall Height (In.) | 4.7 |
Overall Width (mm) | 79.4 |
Description
J-Pro Cable Support System Under Floor Pedestal Support Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connectors, Assorted 25 Pcs., PK25 (25-AWC)
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- MIDWEST FASTENER Phone Line Splice Phone Connectors 15PK (930944)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-A-C20)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- GARDNER BENDER Gardner Bender 45-MBUVB Cable Tie Mounting Base With Screw Hole - 5 Pack; Black (466323)
- Panduit Cable Supports