Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP75SBC87RB-L20
Zoro # G2862276
product price: $226.99
/pk 50, $4.54/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Height 5.01 in
- Includes Screw-On Beam Clamp
- Width 3.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75SBC87RB-L20
- Zoro # G2862276
- UPC # 7498397754
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 5.01 in |
Width | 3.12 in |
Overall Length | 3.12 in |
Overall Length (mm) | 79.4 |
Overall Height (mm) | 127.2 |
Overall Height (In.) | 5.01 |
Overall Length (In.) | 3.12 |
Overall Width (In.) | 3.12 |
Overall Width (mm) | 79.4 |
Description
J-Pro Cable Support System Screw-On Beam Clamp, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- HUBBELL 15A Twist-Lock Plug 2P 3W 125VAC L5-15P BK/WT (HBL4720C)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- EATON B-LINE J-Hook, 1/2In Flange, 4In Max Cap (BCH64-C2)
- Panduit Cable Supports