Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP75SBC87-L20
Zoro # G2862924
product price: $200.99
/pk 50, $4.02/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 3.22 in
- Height 3.35 in
- Includes Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75SBC87-L20
- Zoro # G2862924
- UPC # 7498344035
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3.22 in |
Height | 3.35 in |
Overall Length | 3.22 in |
Overall Width (mm) | 81.9 |
Overall Height (mm) | 90.1 |
Overall Width (In.) | 3.22 |
Overall Length (In.) | 3.22 |
Overall Height (In.) | 3.35 |
Overall Length (mm) | 81.9 |
Description
J-Pro Cable Support System Screw-On Beam Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B01TD)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- SQUARE D Panelboard Cover, Flush (NC68VF)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- Panduit Cable Supports