Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP4SBC87RB-X20
Zoro # G2862398
product price: $97.19
/pk 10, $9.72/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 8.54 in
- Includes Screw-On Beam Clamp
- Height 10.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4SBC87RB-X20
- Zoro # G2862398
- UPC # 7498397742
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 8.54 in |
Height | 10.33 in |
Overall Length | 8.54 in |
Overall Width (In.) | 8.54 |
Overall Height (In.) | 10.33 |
Overall Length (In.) | 8.54 |
Overall Length (mm) | 216.9 |
Overall Width (mm) | 262.4 |
Overall Height (mm) | 262.4 |
Description
J-Pro Cable Support System Screw-On Beam Clamp, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- GARDNER BENDER Metal Staple, 1/2", PK1000 (MS-1000C)
- Panduit Cable Supports