Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP4SBC87-X
Zoro # G2863168
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6/Metal
- Includes Screw-On Beam Clamp
- Width 8.2 in
- Height 7.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4SBC87-X
- Zoro # G2863168
- UPC # 7498363697
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 8.2 in |
Height | 7.7 in |
Overall Length | 8.2 in |
Overall Width (mm) | 207.5 |
Overall Height (mm) | 194.6 |
Overall Width (In.) | 8.2 |
Overall Length (In.) | 8.2 |
Overall Length (mm) | 207.5 |
Overall Height (In.) | 7.7 |
Description
J-Pro Cable Support System Screw-On Beam Clamp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- MARINCO Cs8165N Marinco 50A 3Ph 480V A.C. Plug (CS8165N)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Black (HS398-S10-BLACK)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- IMPERIAL SUPPLIES Mega Fuse, PK10 (30RX03)
- Panduit Cable Supports