Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP4SBC50RB-X20
Zoro # G2863405
product price: $91.99
/pk 10, $9.20/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 8.49 in
- Includes Screw-On Beam Clamp
- Height 9.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4SBC50RB-X20
- Zoro # G2863405
- UPC # 7498397741
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 8.49 in |
Height | 9.95 in |
Overall Length | 8.49 in |
Overall Height (mm) | 252.9 |
Overall Width (mm) | 215.5 |
Overall Width (In.) | 8.49 |
Overall Height (In.) | 9.95 |
Overall Length (mm) | 215.5 |
Overall Length (In.) | 8.49 |
Description
J-Pro Cable Support System Screw-On Beam Clamp, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- PANDUIT Circuit Breaker, 3A, K Curve (DAP-3AMP-KIT)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- GARDNER BENDER Cable Staple White, Plastic NM, 3/4", PK175 (PS-175BG)
- Panduit Cable Supports