Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP4SBC50RB-X
Zoro # G2862714
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6/Metal
- Height 9.95 in
- Includes Screw-On Beam Clamp
- Width 8.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4SBC50RB-X
- Zoro # G2862714
- UPC # 7498397739
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 9.95 in |
Width | 8.49 in |
Overall Length | 8.49 in |
Overall Length (mm) | 215.5 |
Overall Length (In.) | 8.49 |
Overall Width (In.) | 8.49 |
Overall Height (mm) | 252.9 |
Overall Width (mm) | 215.5 |
Overall Height (In.) | 9.95 |
Description
J-Pro Cable Support System Screw-On Beam Clamp, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000EH)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EN89)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- NVENT CADDY CADDY Pyramid EZ Rubber-Based Adj. Support, 1.75in-4in H (RPSE1H24)
- Panduit Cable Supports