Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP4SBC50-X20
Zoro # G2862790
product price: $87.69
/pk 10, $8.77/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 8.6 in
- Includes Screw-On Beam Clamp
- Height 8.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4SBC50-X20
- Zoro # G2862790
- UPC # 7498344059
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 8.6 in |
Height | 8.7 in |
Overall Length | 8.6 in |
Overall Width (In.) | 8.6 |
Overall Length (In.) | 8.6 |
Overall Height (In.) | 8.7 |
Overall Height (mm) | 222.2 |
Overall Length (mm) | 219.4 |
Overall Width (mm) | 219.4 |
Description
J-Pro Cable Support System Screw-On Beam Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KS26)
- RITTAL Hole Seal, 3.00 In Hole dia., Steel (OHS250C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59M1)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- Panduit Cable Supports