Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP2SBC50RB-L20
Zoro # G2860727
product price: $302.99
/pk 50, $6.06/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 5.8 in
- Includes Screw-On Beam Clamp
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2SBC50RB-L20
- Zoro # G2860727
- UPC # 7498396615
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 5.8 in |
Width | 5.5 in |
Overall Length | 5.5 in |
Overall Length (mm) | 139.6 |
Overall Length (In.) | 5.5 |
Overall Height (In.) | 5.8 |
Overall Width (In.) | 5.5 |
Overall Width (mm) | 139.6 |
Overall Height (mm) | 146.6 |
Description
J-Pro Cable Support System Screw-On Beam Clamp, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 32/32)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (FRN-R-110)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- HUBBELL Pin and Sleeve Receptacle, 60A, 250V (HBL460R9V0)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP4SBC50-X20)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- NVENT CADDY Telescoping Screw Gun Box Bracket, Adjustable Stud Spacing (TSGB1624)
- Panduit Cable Supports