Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP131SBC87RBL20
Zoro # G2862370
product price: $319.99
/pk 50, $6.40/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 6.03 in
- Width 3.72 in
- Includes Screw-On Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131SBC87RBL20
- Zoro # G2862370
- UPC # 7498397730
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 6.03 in |
Width | 3.72 in |
Overall Length | 3.72 in |
Overall Height (In.) | 6.03 |
Overall Width (In.) | 3.72 |
Overall Width (mm) | 94.6 |
Overall Length (In.) | 3.72 |
Overall Height (mm) | 153.2 |
Overall Length (mm) | 94.6 |
Description
J-Pro Cable Support System Screw-On Beam Clamp, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200 (701-084)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- MIDWEST FASTENER 2 WG x 3/8" Uninsulated Ring Terminals 6PK (66994)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- EATON B-LINE J-Hook, Horizontal, 1 5/16In Max Cap (BCH21-RB)
- Panduit Cable Supports