Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP131SBC87-L20
Zoro # G2854655
product price: $243.99
/pk 50, $4.88/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Includes Screw-On Beam Clamp
- Width 3.8 in
- Height 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131SBC87-L20
- Zoro # G2854655
- UPC # 7498344053
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3.8 in |
Height | 3.6 in |
Overall Length | 3.8 in |
Overall Length (mm) | 97.1 |
Overall Length (In.) | 3.8 |
Overall Width (In.) | 3.8 |
Overall Height (In.) | 3.6 |
Overall Height (mm) | 91.6 |
Overall Width (mm) | 97.1 |
Description
J-Pro Cable Support System Screw-On Beam Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL 1/2 In. 7.5 Amp Corded Drill (DL181901)
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC50RB-L20)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- Panduit Cable Supports