Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP131SBC50RBL20
Zoro # G2859589
product price: $275.99
/pk 50, $5.52/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 3.83 in
- Includes Screw-On Beam Clamp
- Height 4.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131SBC50RBL20
- Zoro # G2859589
- UPC # 7498397729
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3.83 in |
Height | 4.32 in |
Overall Length | 3.83 in |
Overall Width (In.) | 3.83 |
Overall Length (mm) | 97.3 |
Overall Length (In.) | 3.83 |
Overall Width (mm) | 97.3 |
Overall Height (In.) | 4.32 |
Overall Height (mm) | 109.9 |
Description
J-Pro Cable Support System Screw-On Beam Clamp, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS012100)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- 3M Furring Strip Cable Stacker, White, PK250 (SIFS-1)
- Panduit Cable Supports