Shop All Cable Supports
Panduit
J-Pro Cable Support System Screw-On Beam
Mfr # JP131SBC50RB-L
Zoro # G2854856
product price: $296.99
/pk 50, $5.94/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6/Metal
- Height 4.32 in
- Includes Screw-On Beam Clamp
- Width 3.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131SBC50RB-L
- Zoro # G2854856
- UPC # 7498301615
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 4.32 in |
Width | 3.83 in |
Overall Length | 3.83 in |
Overall Height (In.) | 4.32 |
Overall Length (mm) | 97.3 |
Overall Width (mm) | 97.3 |
Overall Length (In.) | 3.83 |
Overall Height (mm) | 109.9 |
Overall Width (In.) | 3.83 |
Description
J-Pro Cable Support System Screw-On Beam Clamp, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- HALEX Service Cable Strap, 3 to 2 AWG, Steel, 6PK (46213)
- Panduit Cable Supports