Shop All Cable Supports
Panduit
J-Pro Cable Support System Purlin Clip
Mfr # JP4ZP-X20
Zoro # G2861250
product price: $87.15
/pk 10, $8.72/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Includes Z-Purlin Clip
- Width 7.1 in
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4ZP-X20
- Zoro # G2861250
- UPC # 7498344067
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 7.1 in |
Height | 9.5 in |
Overall Length | 7.1 in |
Overall Width (mm) | 180 |
Overall Length (mm) | 180 |
Overall Length (In.) | 7.1 |
Overall Height (mm) | 242.3 |
Overall Height (In.) | 9.5 |
Overall Width (In.) | 7.1 |
Description
J-Pro Cable Support System Purlin Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug (HBL4200PS2W)
- VAST Post Base Angled, 6 Hole E/G, PK10 (V645EG-10)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- Panduit Cable Supports