Shop All Cable Supports
Panduit
J-Pro Cable Support System Purlin Clip
Mfr # JP2ZP-L20
Zoro # G2854637
product price: $232.99
/pk 50, $4.66/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Includes z-purlin Clip
- Width 3.9 in
- Height 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2ZP-L20
- Zoro # G2854637
- UPC # 7498357124
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3.9 in |
Height | 6.6 in |
Overall Length | 3.9 in |
Overall Length (mm) | 99.9 |
Overall Width (mm) | 99.9 |
Overall Height (In.) | 6.6 |
Overall Height (mm) | 166.8 |
Overall Width (In.) | 3.9 |
Overall Length (In.) | 3.9 |
Description
J-Pro Cable Support System Purlin Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A07SP, 213T-5T NEMA Frames (37CB5002A07SP)
- SIEMENS Boot, 30mm, For Push Button, Black, Silicone (US2:52AAB1)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- Panduit Cable Supports