Shop All Cable Supports
Panduit
J-Pro Cable Support System Purlin Clip
Mfr # JP131ZP-L20
Zoro # G2854917
product price: $202.99
/pk 50, $4.06/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 2.8 in
- Includes Z-Purlin Clip
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131ZP-L20
- Zoro # G2854917
- UPC # 7498344049
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 2.8 in |
Height | 5.5 in |
Overall Length | 2.8 in |
Overall Length (mm) | 69.9 |
Overall Width (In.) | 2.8 |
Overall Height (mm) | 140.3 |
Overall Width (mm) | 69.9 |
Overall Length (In.) | 2.8 |
Overall Height (In.) | 5.5 |
Description
J-Pro Cable Support System Purlin Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHTLWW)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 35A, 600V AC, Non-Indicating (JTD035)
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- ALLEN TEL Distribution Post (GB20)
- Panduit Cable Supports