Shop All Cable Supports
Panduit
J-Pro Cable Support System Hammer-On Bea
Mfr # JP75HBC75RB-L20
Zoro # G2855854
product price: $211.99
/pk 50, $4.24/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 4.08 in
- Width 2.89 in
- Includes Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75HBC75RB-L20
- Zoro # G2855854
- UPC # 7498397747
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 4.08 in |
Width | 2.89 in |
Overall Length | 2.89 in |
Overall Length (In.) | 2.89 |
Overall Length (mm) | 73.4 |
Overall Width (In.) | 2.89 |
Overall Width (mm) | 73.4 |
Overall Height (mm) | 103.7 |
Overall Height (In.) | 4.08 |
Description
J-Pro Cable Support System Hammer-On Beam Clamps, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14JUH32AF)
- QUICKCABLE Primary Wire, 14 Gauge, Orange, 100ft. (230403-100)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- Panduit Cable Supports