Shop All Cable Supports
Panduit
J-Pro Cable Support System Hammer-On Bea
Mfr # JP75HBC50RB-L20
Zoro # G2854899
product price: $216.99
/pk 50, $4.34/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 4.08 in
- Width 2.89 in
- Includes Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75HBC50RB-L20
- Zoro # G2854899
- UPC # 7498397746
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 4.08 in |
Width | 2.89 in |
Overall Length | 2.89 in |
Overall Length (mm) | 73.4 |
Overall Height (In.) | 4.08 |
Overall Height (mm) | 103.7 |
Overall Length (In.) | 2.89 |
Overall Width (In.) | 2.89 |
Overall Width (mm) | 73.4 |
Description
J-Pro Cable Support System Hammer-On Beam Clamps, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- NVENT HOFFMAN Solar Shield Top, fits 600x200mm, Gray, Aluminum (ESSH6020)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- Panduit Cable Supports