Shop All Cable Supports
Panduit
J-Pro Cable Support System Hammer-On Bea
Mfr # JP75HBC50RB-L2
Zoro # G2857324
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon 6.6/Metal
- Width 2.89 in
- Height 4.08 in
- Includes Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JP75HBC50RB-L2
- Zoro # G2857324
- UPC # 7498397745
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 2.89 in |
Height | 4.08 in |
Overall Length | 2.89 in |
Overall Length (In.) | 2.89 |
Overall Width (mm) | 73.4 |
Overall Length (mm) | 73.4 |
Overall Height (mm) | 103.7 |
Overall Height (In.) | 4.08 |
Overall Width (In.) | 2.89 |
Description
J-Pro Cable Support System Hammer-On Beam Clamps, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T124GV)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 10A, Fast-Acting, 500V AC, Cylindrical (FWH-10A14F)
- SUPERIOR ELECTRIC 8.5 Feet 16 AWG STOOW 3 Wire 600 Volt NEMA 5-15P Electric Cord with Eyelets - Orange (EC163V6-8.5R)
- BLUE SEA SYSTEMS Blue Sea 5006100 MAXI Fuse Block - 30-80A (5006100)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC50RB-L20)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- SHAVER INDUSTRIES J-Hook, 3.5" H, 4" L, Black, Steel (628242430234)
- Panduit Cable Supports