Shop All Cable Supports
Panduit
J-Pro Cable Support System Hammer-On Bea
Mfr # JP75HBC25RB-L20
Zoro # G2858356
product price: $208.99
/pk 50, $4.18/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 4.08 in
- Width 2.89 in
- Includes Hammer-on Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75HBC25RB-L20
- Zoro # G2858356
- UPC # 7498397743
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 4.08 in |
Width | 2.89 in |
Overall Length | 2.89 in |
Overall Height (In.) | 4.08 |
Overall Length (mm) | 73.4 |
Overall Height (mm) | 103.7 |
Overall Width (mm) | 73.4 |
Overall Width (In.) | 2.89 |
Overall Length (In.) | 2.89 |
Description
J-Pro Cable Support System Hammer-On Beam Clamps, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 277V AC, C Curve (5SJ41057HG42)
- SOUTHWIRE Cable Tester, RJ45 Connector Type (58744840)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- GARDNER BENDER Splice Butt Heat Shrink, 22-16 Red, PK8 (AMT-4120)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- Panduit Cable Supports