Shop All Cable Supports
Panduit
J-Pro Cable Support System Hammer-On Bea
Mfr # JP4HBC25RB-X20
Zoro # G2863484
product price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 8.5 in
- Includes Hammer-on Beam Clamp
- Height 9.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4HBC25RB-X20
- Zoro # G2863484
- UPC # 7498397733
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 8.5 in |
Height | 9.4 in |
Overall Length | 8.5 in |
Overall Height (mm) | 238.7 |
Overall Width (In.) | 8.5 |
Overall Width (mm) | 138 |
Overall Length (In.) | 8.5 |
Overall Length (mm) | 138 |
Overall Height (In.) | 9.4 |
Description
J-Pro Cable Support System Hammer-On Beam Clamps, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- ZORO SELECT Channel Connecting Plate, Gold (V339Y)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0064)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- Panduit Cable Supports