Shop All Cable Supports
Panduit
J-Pro Cable Support System Hammer-On Bea
Mfr # JP2HBC75RB-L20
Zoro # G2855230
product price: $304.99
/pk 50, $6.10/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 4.7 in
- Includes Hammer-on Beam Clamp
- Height 6.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2HBC75RB-L20
- Zoro # G2855230
- UPC # 7498396639
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 4.7 in |
Height | 6.4 in |
Overall Length | 4.7 in |
Overall Length (mm) | 118.7 |
Overall Width (In.) | 4.7 |
Overall Length (In.) | 4.7 |
Overall Height (In.) | 6.4 |
Overall Width (mm) | 118.7 |
Overall Height (mm) | 162.8 |
Description
J-Pro Cable Support System Hammer-On Beam Clamps, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-12D)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- Panduit Cable Supports