Shop All Cable Supports
Panduit
J-Pro Cable Support System Hammer-On Bea
Mfr # JP131HBC50RBL20
Zoro # G2861296
product price: $272.99
/pk 50, $5.46/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 3.5 in
- Height 5.1 in
- Includes Hammer-on Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131HBC50RBL20
- Zoro # G2861296
- UPC # 7498397707
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3.5 in |
Height | 5.1 in |
Overall Length | 3.5 in |
Overall Height (In.) | 5.1 |
Overall Length (mm) | 88.6 |
Overall Width (mm) | 88.6 |
Overall Length (In.) | 3.5 |
Overall Height (mm) | 128.3 |
Overall Width (In.) | 3.5 |
Description
J-Pro Cable Support System Hammer-On Beam Clamps, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Yellow (HS3-100-100-YL)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- EATON B-LINE J-Hook, Wall Mount, 1 5/16In Max Cap (BCH21)
- Panduit Cable Supports