Shop All Cable Supports
Panduit
J-Pro Cable Support System Hammer-On Bea
Mfr # JP131HBC25RBL20
Zoro # G2858758
product price: $280.99
/pk 50, $5.62/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 5.1 in
- Includes Hammer-on Beam Clamp
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131HBC25RBL20
- Zoro # G2858758
- UPC # 7498397705
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 5.1 in |
Width | 3.5 in |
Overall Length | 3.5 in |
Overall Height (In.) | 5.1 |
Overall Height (mm) | 128.3 |
Overall Width (mm) | 88.6 |
Overall Length (mm) | 88.6 |
Overall Width (In.) | 3.5 |
Overall Length (In.) | 3.5 |
Description
J-Pro Cable Support System Hammer-On Beam Clamps, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, C Curve (M9F22208)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54B)
- MARINCO 3021C Marinco 30A 120/208V 3 Y Connector Lkg (3021C)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP4SBC50-X20)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AB)
- Panduit Cable Supports