Shop All Cable Supports
Panduit
J-Pro Cable Support System Hammer-On Bea (10 Pack), 10PK
Mfr # JP4HBC25RB-X
Zoro # G104859617
product price: $86.59
/pk 10, $8.66/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Load Capacity 50
- Material Metal
- Type J-Pro Cable Support
- Height 9.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4HBC25RB-X
- Zoro # G104859617
- UPC # 61305658019
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 9.4 in |
Width | 8.5 in |
Dimensions | 8.5 in L x 9.4 H x 8.5 W |
Overall Length | 8.5 in |
Overall Width (mm) | 138 |
Overall Length (mm) | 138 |
Overall Width (In.) | 8.5 |
Overall Height (mm) | 238.7 |
Overall Height (In.) | 9.4 |
Overall Length (In.) | 8.5 |
Description
J-Pro Cable Support System Hammer-On Beam Clamps, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-50-1DB)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K3)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPJ-125SP)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- Panduit Cable Supports