Shop All Cable Supports
Panduit
J-Pro Cable Support System Drop Wire and
Mfr # JP4DW-X20
Zoro # G2857568
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Width 6.8 in
- Height 9.24 in
- Application Support J-MOD J-Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JP4DW-X20
- Zoro # G2857568
- UPC # 61305602291
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 6.8 in |
Height | 9.24 in |
Overall Length | 6.8 in |
Overall Length (In.) | 6.8 |
Overall Length (mm) | 172.7 |
Overall Width (In.) | 6.8 |
Overall Height (In.) | 9.24 |
Overall Height (mm) | 234.7 |
Overall Width (mm) | 172.7 |
Details
Color | Black |
Material | Nylon 6.6 |
Application | Support J-MOD J-Hooks |
Static Load Capacity (kg) | 45.4 |
Product Type | J-Pro Cable Support |
Maximum J-Hook Bundle Capacity | 101.6 |
Category 6 Cable Capacity | 180 |
Maximum Flange Thickness (In.) | 0.43 |
Maximum Flange Thickness (mm) | 11.1 |
Static Load Capacity (lb) | 100 |
Category 6A Cable Capacity | 115 |
Support Type | J-PRO Pre-Assembled J-Hook System |
Mount Method | Drop Wire |
Category 5e Cable Capacity | 200 |
Product Class | Wire Routing, Management & Protection |
Description
J-Pro Cable Support System Drop Wire and Threaded Rod Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Green (HS359-S100-GREEN)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- Panduit Cable Supports