Shop All Cable Supports
Panduit
J-Pro Cable Support System Ceiling Mount
Mfr # JP75CMB-L20
Zoro # G2855845
product price: $133.99
/pk 50, $2.68/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 4.02 in
- Includes Ceiling Mount Bracket
- Height 2.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75CMB-L20
- Zoro # G2855845
- UPC # 7498331766
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 4.02 in |
Height | 2.43 in |
Overall Length | 4.02 in |
Overall Length (mm) | 102 |
Overall Length (In.) | 4.02 |
Overall Width (In.) | 4.02 |
Overall Width (mm) | 102 |
Overall Height (mm) | 61.6 |
Overall Height (In.) | 2.43 |
Description
J-Pro Cable Support System Ceiling Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3)
- WESTWARD Welding Cable, 3/0, 10 ft., Red, Rubber (19YE39)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT Press-On Nail Plate (P304B2)
- Panduit Cable Supports