Shop All Cable Supports
Panduit
J-Pro Cable Support System Ceiling Mount
Mfr # JP4CMB-X20
Zoro # G2858094
product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Width 9.5 in
- Height 7.7 in
- Includes Ceiling Mount Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4CMB-X20
- Zoro # G2858094
- UPC # 7498396614
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 9.5 in |
Height | 7.7 in |
Overall Length | 9.5 in |
Overall Width (In.) | 9.5 |
Overall Height (In.) | 7.7 |
Overall Width (mm) | 240.7 |
Overall Height (mm) | 196.6 |
Overall Length (mm) | 240.7 |
Overall Length (In.) | 9.5 |
Description
J-Pro Cable Support System Ceiling Mount, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- LEVITON Receptacle (5362-I)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC16A0187B)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- Panduit Cable Supports