Shop All Cable Supports
Panduit
J-Pro Cable Support System Ceiling Mount
Mfr # JP131CMB-L20
Zoro # G2858487
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 3.4 in
- Includes Ceiling Mount Bracket
- Width 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JP131CMB-L20
- Zoro # G2858487
- UPC # 7498396635
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 3.4 in |
Width | 4.6 in |
Overall Length | 4.6 in |
Overall Width (mm) | 117.2 |
Overall Length (mm) | 117.2 |
Overall Height (mm) | 86.2 |
Overall Height (In.) | 3.4 |
Overall Length (In.) | 4.6 |
Overall Width (In.) | 4.6 |
Description
J-Pro Cable Support System Ceiling Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- CALBOND Conduit Body, Type LB, FM8, 1/2 in., PVC (PV0500LB18)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5045)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- White (CT-ED-ABM-150-50-WT)
- Panduit Cable Supports