Shop All Cable Supports
Panduit
J-Pro, 4", Wall Mount Brkt, Bl, PK10
Mfr # JP4WP2B-X20
Zoro # G0420513
product price: $67.45
/pk 10, $6.75/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Height 9.1 in
- Width 6.8 in
- Application Route High Performance Communication Cabling in Air Handling Spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4WP2B-X20
- Zoro # G0420513
- UPC # 7498396638
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 9.1 in |
Width | 6.8 in |
Overall Length | 6.8 in |
Overall Length (mm) | 172.7 |
Overall Length (In.) | 6.8 |
Overall Height (In.) | 9.1 |
Overall Height (mm) | 231.1 |
Overall Width (In.) | 6.8 |
Overall Width (mm) | 172.7 |
Description
J-Pro,4 In.,Wall Mount Brkt,Bl,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 1 Pole, 120/240V AC (UBIP120)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear (HS368-S50-CLEAR)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- DORTRONICS Push to Exit Button, 125VAC, Red Button (5211-MP23DA/RxE1)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP4SBC50-X20)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- Panduit Cable Supports