Shop All Cable Supports
Panduit
J-Pro 2" Cable Support System Wall Mount
Mfr # JP2W-L3
Zoro # G2857814
product price: $192.99
/pk 50, $3.86/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon 6.6/Metal
- Height 4.7 in
- Width 3.5 in
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2W-L3
- Zoro # G2857814
- UPC # 7498312596
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 4.7 in |
Width | 3.5 in |
Overall Length | 3.5 in |
Overall Height (mm) | 119.4 |
Overall Length (In.) | 3.5 |
Overall Length (mm) | 88.9 |
Overall Height (In.) | 4.7 |
Overall Width (In.) | 3.5 |
Overall Width (mm) | 88.9 |
Description
J-Pro 2" Cable Support System Wall Mount, Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK17 (20-105)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- Panduit Cable Supports