Shop All Cable Supports
Panduit
J-Pro 2" Cable Support System Wall Mount
Mfr # JP2W-L
Zoro # G2855337
product price: $231.99
/pk 50, $4.64/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 3.5 in
- Height 4.7 in
- Application Route High Performance Communication Cabling in Air Handling Spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2W-L
- Zoro # G2855337
- UPC # 7498312199
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3.5 in |
Height | 4.7 in |
Overall Length | 3.5 in |
Overall Height (In.) | 4.7 |
Overall Height (mm) | 119.4 |
Overall Length (mm) | 88.9 |
Overall Width (mm) | 88.9 |
Overall Length (In.) | 3.5 |
Overall Width (In.) | 3.5 |
Description
J-Pro 2" Cable Support System Wall Mount, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM AS Interface power distributor (E70588)
- AC WORKS 100ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-100)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- Panduit Cable Supports