Shop All Cable Supports
Panduit
J-Mod, Use With Brackets, Black, PK10
Mfr # JMJH2-X20
Zoro # G0411711
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Height 4.80"
- Includes Snap Lock
- Width 3.40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JMJH2-X20
- Zoro # G0411711
- UPC # 7498343288
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 4.80" |
Width | 3.40" |
Overall Height (mm) | 120.6 |
Overall Length (mm) | 86.6 |
Overall Width (In.) | 3.41 |
Overall Length (In.) | 3.41 |
Overall Width (mm) | 86.6 |
Overall Height (In.) | 4.75 |
Depth | 1.80" |
Overall Length | 3.41 in |
Description
J-Mod,Use With Brackets,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1402-250)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLKD001)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT Cable Tie Mount, Control Switch, PK100 (CPM122S-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- Panduit Cable Supports