Shop All Conduit Clamps & Hangers
Panduit
J-Hook Wall Mount, Black, PK10
Mfr # JMJH2W-X20
Zoro # G0770469
product price: $41.95
/pk 10, $4.20/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounts
- Material Nylon 6.6
- Width 3.41 in
- Height 4.75 in
- Overall Length 3.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JMJH2W-X20
- Zoro # G0770469
- UPC # 7498343289
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3.41 in |
Height | 4.75 in |
Overall Length | 3.41 in |
Overall Width (In.) | 3.41 |
Overall Length (In.) | 3.41 |
Overall Length (mm) | 86.6 |
Overall Height (In.) | 4.75 |
Overall Height (mm) | 120.6 |
Overall Width (mm) | 86.6 |
Description
J-Hook Wall Mount,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- QUICKCABLE Heat Shrink Tubing, 3/32" Black 1.5", PK50 (5664-051B)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V03)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 25kA (STFV02510N)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516S)
- Panduit Conduit Clamps & Hangers