Shop All Cable Supports
Panduit
J Hook, Wall Mount, 4 In, PK10
Mfr # JP4W-X
Zoro # G0771872
product price: $68.15
/pk 10, $6.82/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Gray
- Max. Load Capacity 200 lb
- Max. Cable Capacity 4 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4W-X
- Zoro # G0771872
- UPC # 074983101597
- Country of Origin United States
- Category Cable Supports
Dimensions
Mounting Hole Dia. | 1/4 in |
Max. Bundle Dia. | 4 in |
Details
Item | J-Hook |
Mounting Location | wall |
Color | Gray |
Max. Load Capacity | 200 lb |
Max. Cable Capacity | 4 in |
Material | Nylon 6/6 |
Mounting Type | Mounting Hole 1/4" (M6) |
Description/Special Features | Route High Performance Communication Cabling in Air Handling Spaces |
Standards | TIA/EIA 569 Compliant, UL 2043 |
Includes Locking Latch | No |
Attachment Style | Screw On |
Description
J-Hook, Mounting Location Wall, Color Gray, Max. Load Capacity 200 lb, Max. Bundle Dia. 4 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Route High Performance Communication Cabling in Air Handling Spaces, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC12(S))
- FLEX-STRUT Tubing Knee Brace, 30", 2-Hole, 45 deg. (FS-5460-30 PG)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 310A Al, 600V (9080LBA365106)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- Panduit Cable Supports