Shop All Cable Supports
Panduit
J Hook, Wall Mount, 1.31 In, PK10
Mfr # JP131W-L20
Zoro # G3334387
product price: $36.49
/pk 10, $3.65/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Black
- Max. Load Capacity 29 lb
- Max. Cable Capacity 1 5/16 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP131W-L20
- Zoro # G3334387
- UPC # 074983440382
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 1 1/4 in |
Mounting Hole Dia. | 1/4 in |
Overall Length (In.) | 2.36 |
Overall Height (mm) | 84.6 |
Overall Width (In.) | 2.36 |
Overall Length (mm) | 59.9 |
Overall Width (mm) | 59.9 |
Overall Height (In.) | 3.33 |
Description
J-Hook, Mounting Location Wall, Color Black, Max. Load Capacity 29 lb, Max. Bundle Dia. 1 1/4 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch Yes, Description/Special Features Bend Radius Control, Smooth Pulling Surface, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 11.6" L Cable Tie NAT PK 1000 (TY253M)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60 W, 2.5A, DIN Rail (1SVR427032R0000)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32BA)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- Panduit Cable Supports