Shop All Cable Supports
Panduit
J Hook, Wall Mount, 0.75 In, PK10
Mfr # JP75W-L20
Zoro # G1134987
original price:
$30.52
16% off
new price: $25.35
/pk 10, $2.54/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Black
- Max. Load Capacity 10 lb
- Max. Cable Capacity 3/4 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75W-L20
- Zoro # G1134987
- UPC # 074983440207
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 3/4 in |
Mounting Hole Dia. | 1/4 in |
Overall Height (In.) | 2.38 |
Overall Width (mm) | 45.7 |
Overall Height (mm) | 60.3 |
Overall Length (In.) | 1.8 |
Overall Width (In.) | 1.8 |
Overall Length (mm) | 45.7 |
Description
J-Hook, Mounting Location Wall, Color Black, Max. Load Capacity 10 lb, Max. Bundle Dia. 3/4 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Bend Radius Control, Smooth Pulling Surface, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY11)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK100 (V804-100)
- DAYTON Current Sensing Relay, 5 to 50A, 240VAC (15V828)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- Panduit Cable Supports