Shop All Cable Supports
Panduit
J Hook, Wall Mount, 0.75 In, PK10
Mfr # JP75W-L2
Zoro # G1236103
original price:
$22.41
11% off
new price: $19.89
/pk 10, $1.99/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Red
- Max. Load Capacity 10 lb
- Max. Cable Capacity 3/4 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP75W-L2
- Zoro # G1236103
- UPC # 074983013340
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 3/4 in |
Mounting Hole Dia. | 1/4 in |
Overall Length (In.) | 1.8 |
Overall Height (mm) | 60.3 |
Overall Width (In.) | 1.8 |
Overall Length (mm) | 45.7 |
Overall Height (In.) | 2.38 |
Overall Width (mm) | 45.7 |
Description
J-Hook, Mounting Location Wall, Color Red, Max. Load Capacity 10 lb, Max. Bundle Dia. 3/4 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Route High Performance Communication Cabling in Air Handling Spaces, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH75-S10-C)
- MOORECO Surge Protector Outlet Strip, 4 Outlets (66450)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- Panduit Cable Supports