Shop All Conduit Clamps & Hangers
Panduit
J-Hook, Size 4" Capacity
Mfr # JP4W-X20
Zoro # G1191067
Sold in multiples of 3 for $23.37
$23.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category J-Hooks
- Material Nylon 6.6/Metal
- Color Black
- Application Route High Performance Communication Cabling in Air Handling Spaces
- Maximum J-Hook Bundle Capacity 101.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JP4W-X20
- Zoro # G1191067
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Height (In.) | 7.57 |
Overall Width (mm) | 168.2 |
Overall Height (mm) | 192.3 |
Overall Width (In.) | 6.62 |
Overall Length (In.) | 6.62 |
Overall Length (mm) | 168.2 |
Max. Bundle Dia. (In.) | 4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C01E)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S640002S00)
- Panduit Conduit Clamps & Hangers