Shop All Conduit Clamps & Hangers
Panduit
J-Hook, Size 4" Capacity
Mfr # JP4SBC50RB-X20
Zoro # G1186657
product price: $12.19
/ea
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category J-Hooks
- Material Nylon 6.6/Metal
- For Use With Flanges
- Color Black
- Includes Screw-On Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP4SBC50RB-X20
- Zoro # G1186657
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Overall Length (mm) | 215.5 |
Overall Height (mm) | 252.9 |
Overall Width (mm) | 215.5 |
Overall Length (In.) | 8.49 |
Overall Height (In.) | 9.95 |
Overall Width (In.) | 8.49 |
Max. Bundle Dia. (In.) | 4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- GENERAC 50 Amp Power Inlet Box, 125/250V, raintight resin, NEMA CS6365 (6338)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (BRY5362I)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- Panduit Conduit Clamps & Hangers